Shop All Carpet & Upholstery Cleaning Chemicals
Resolve
Ultra StainOdor Remover, Yellow
Mfr # RAC99305
Zoro # G607456085
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 quart
- Type Pet Stain/Odor Remover
- Color Light Yellow
- Effective to Remove Stain Removal; Odor Removal; Urine Stain; Feces; Urine Smell; Vomit; Red Wine; Juice; Residue; Food Stain
- Fragrance Fresh
Product Information
- Brand Resolve
- MFR # RAC99305
- Zoro # G607456085
- UPC # 19200993050
- Country of Origin United States
- Category Carpet & Upholstery Cleaning Chemicals
Dimensions
Size | 1 quart |
Details
Item | Ultra Stain/Odor Remover |
Type | Pet Stain/Odor Remover |
Color | Light Yellow |
Effective to Remove | Stain Removal; Odor Removal; Urine Stain; Feces; Urine Smell; Vomit; Red Wine; Juice; Residue; Food Stain |
Fragrance | Fresh |
Description
Carpet cleaner for pet messes features OXI plus odor stop technology to quickly lift stains, remove smells, and discourage pets from remarking their territory Its powerful formula works as a dog and cat urine remover, but also helps remove feces and vomit stains Plus, it can also be used to remove everyday stains like red wine, grape juice, and greasy food messes Its light, clean scent leaves areas smelling fresh so you can get back to enjoying your furry friends' company Easytouse spray bottle with a grooved handle helps you accurately spray areas to prevent overuse
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- SPILLTECH Absorbent Pillow, 30 gal, 10 in x 10 in, Oil-Based Liquids, White, Spunbound Polypropylene (WPIL1010)
- DATAVAC Replacement Bags for Pro Cleaning Systems, PK5 (120-024101)
- SPRAYWAY Glass Cleaner, Aerosol Spray Can, 20 oz, Ready to Use, Foam, Ammonia Free, Unscented, White (SW050)
- RESOLVE Cleanr Rug Reslvfoam22Oz (1920000706)
- RESOLVE Pet Oxi Advanced No Scent Carpet Cleaner 22 oz Liquid (1920078033)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- RESOLVE Carpet Cleaner, 32 oz Spray Bottle, PK12 (RAC97402)
- RESOLVE Cleaner Carpet Pet 22Oz (1920078033)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle, PK12 (19200-00601)
- THEOCHEM LABORATORIES X-Tracto 1 Gal. Carpet Cleaner (101215-99990-7G)
- Resolve Carpet & Upholstery Cleaning Chemicals