Shop All Water Purification Cartridges & Accessories
Resintech
Premium Drinking Cartridge, 3 x 10 in.
Mfr # AF-10-4080
Zoro # G7857455
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.25 gpm
- Application Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor
- Material Carbon/Resin
- For Use With Pentek 150067-75, Pentek 150150-75
- Length 10 in
Product Information
- Brand Resintech
- MFR # AF-10-4080
- Zoro # G7857455
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 10 in |
Outside Dia. | 3 in |
Details
Item | Lead/Taste Cartridge |
Flow Rate | 0.25 gpm |
Application | Coffee and tea brewing, ice makers, premium drinking, scale reduction, taste and odor |
Material | Carbon/Resin |
For Use With | Pentek 150067-75, Pentek 150150-75 |
Max. Pressure | 100 psi |
Microns | 25 |
Max. Temp. | 100 Degrees F |
Description
Lead/Taste Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Coffee and tea brewing, premium drinking, taste and odor, ice makers, scale reduction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON VIS Macro Cuvettes, PK500 (202295)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- QORPAK Bottle, 4 oz, PK24 (GLC-01645)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- RESINTECH High Purity DI Kit, For use w HY-122-DI (HYK-001)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- RESINTECH 25 Micron, 3 in O.D., Neutralization/Taste Cartridge (AF-10-4210)
- RESINTECH High Purity DI Kit, For use w HY-122B-DI (HYK-002)
- Resintech Water Purification Cartridges & Accessories