Shop All Water Purification Cartridges & Accessories
Resintech
DI Low Odor Cartridge, 4.5 x 20 in.
Mfr # AF-20-4020-BB
Zoro # G7991225
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, General laboratory grade water, glassware rinsing,, Humidification
- Flow Rate 1.5 gpm
- Material Mixed Bed Resin
- For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75
- Length 20 in
Product Information
- Brand Resintech
- MFR # AF-20-4020-BB
- Zoro # G7991225
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Length | 20 in |
Outside Dia. | 4.5 in |
Details
Description
DI Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Humidification, Demineralization, DI, General laboratory grade water, glassware rinsing,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Stainless Steel Perforated Shelf For Omh (50127766)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- TOVOLO SPHERE ICE MOLD 2PK (80-9697)
- MICROLIT Motorized E-Burette, 50ml (TIC-50)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, Catalytic Carbon Cartridge (AF-20-1042-BB)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH 25 Micron, 3 in O.D., Neutralization/Taste Cartridge (AF-10-4210)
- Resintech Water Purification