Shop All Water Purification Systems
Resintech
5 Micron, 2-1/2" Bowl Dia. O.D., 25" H, Deionizer
Mfr # HY-122-DI
Zoro # G5079724
original price:
$931.99
8% off
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers
- Flow Rate 0.5 gpm
- For Use With Non-Stainless Steel Piping Systems
- Height 25"
- Max. Pressure 100 psig
Product Information
- Brand Resintech
- MFR # HY-122-DI
- Zoro # G5079724
- Country of Origin United States
- Category Water Purification Systems
Dimensions
Height | 25" |
Outside Dia. | 2-1/2" Bowl Dia. |
Length | 20" |
Outlet Pipe Size | 3/8 in Hose Barb |
Inlet Pipe Size | 3/8 in OD Tube |
Details
Application | Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers |
Flow Rate | 0.5 gpm |
For Use With | Non-Stainless Steel Piping Systems |
Max. Pressure | 100 psig |
Max. Temp. | 100 Degrees F |
Microns | 5 |
Service Life | 1800 gn. |
Color | Blue |
Housing Material | Polypropylene |
Material | Carbon (Filter Media) |
Max. Inlet Pressure Range | 100 psi |
Water Type | Type II |
Voltage | 120V AC |
Item | Deionizer |
Max. Output Flow | 1.9 lpm |
Inlet Water Temp. Range | 100 Degrees F |
Purified Water Resistivity | 1 to 10 megaohm |
Includes | (1) 10" Carbon Block Filter; (2) 20" High Purity Filters |
Particulate Removal | 5 micron |
Description
Deionizer, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 3/8 in Hose Barb, Max. Inlet Pressure Range 100 psi, Purified Water Resistivity 1 to 10 megaohm, Water Type Type II, Max. Output Flow 1.9 lpm, Voltage 120V AC, Inlet Water Temp. Range 100 Degrees F, Particulate Removal 5 micron, Application Battery Water Filling, General deionization, glassware rinse, Glassware Washer, Humidification, Hydrogen generator, Sterilizers, Includes Cartridges and Water Quality Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Metal 1 Cleaner, For Ultrasonics Clnr, PK4 (100-955-824)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- QORPAK Bottle Cleaned, 500mL, 45-400, PK24 (PLC-06838)
- POWERWELD INC Rod Guard® Electrode Canister 14" (RG100-24)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI-HC)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 24" H, Deionizer (HY-122-DI-HC)
- BARNSTEAD Holder E-Pure Ultrapure Water Purificati (D4631)
- BARNSTEAD Ultrafilter For Genpure, Genpure Pro, Ge (50133980)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- Resintech Water Purification