Shop All Water Purification Cartridges & Accessories
Resintech
3.35" O.D., 18" H, DI Cartridge
Mfr # IX-02-4030
Zoro # G5069504
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Ultra High Purity Water
- Flow Rate 1 gpm
- For Use With 3C0800002, Research II, W3T185125
- Height 18"
- Outside Dia. 3.35"
Product Information
- Brand Resintech
- MFR # IX-02-4030
- Zoro # G5069504
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 18" |
Outside Dia. | 3.35" |
Details
Application | For Ultra High Purity Water |
Flow Rate | 1 gpm |
For Use With | 3C0800002, Research II, W3T185125 |
Service Life | 1290 gn. |
Color | White (End Caps), Clear (Filter Tube) |
Material | polycarbonate |
Item | DI Cartridge |
Description
DI Cartridge, For Use With 3C0800002, W3T185125, Research II, Application Demineralization, DI, General laboratory grade water, glassware rinsing, hydrogen generators,stability chambers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- RESINTECH DI Color Changing Cartridge, 3 x 10 in. (AF-10-4040)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- RESINTECH Organics Pretreat Cartridge (VP-17-4210)
- RESINTECH 25 Micron, 3 in O.D., DI Cartridge (AF-10-4030)
- Resintech Water Purification