Shop All Water Purification Cartridges & Accessories
Resintech
3-1/2" O.D., H DI Cartridge
Mfr # VP-17-4030-HN
Zoro # G5224021
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems
- Flow Rate 1 gpm
- For Use With ARIES/UNIX/Vaponics Systems, Barnstead PCS Systems
- Max. Pressure 30 psi
- Outside Dia. 3-1/2"
Product Information
- Brand Resintech
- MFR # VP-17-4030-HN
- Zoro # G5224021
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3-1/2" |
Details
Application | Demineralization, DI, general laboratory grade water, glassware rinsing, Ultrapure water systems |
Flow Rate | 1 gpm |
For Use With | ARIES/UNIX/Vaponics Systems, Barnstead PCS Systems |
Max. Pressure | 30 psi |
Service Life | 1360 gn. |
Material | Non-pigmented ABS with Hose Nipple End Caps |
Item | DI Cartridge |
Description
DI Cartridge, For Use With D8902, Application Demineralization, DI, Ultrapure water systems, general laboratory grade water, glassware rinsing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, 28-400, PK12 (PLC-03448)
- NALGE NUNC Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX (248892)
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid, 50 Percent, 30 mL (SA1940-A)
- UNITED SCIENTIFIC Petri Dishes, Polystyrene, 90Mm X, PK 10 (K1004-J)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- RESINTECH 25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge (AF-10-2210)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH Gemini UV Replacement Bulb (HPA-004)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH DI Cartridge (VP-17-4203)
- ELGA Uv Lamp (LC118)
- Resintech Water Purification Cartridges & Accessories