Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge
Mfr # AF-20-3232-BB
Zoro # G5070134
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application corrosion prevention, pH neutralization, remineraliztion
- Flow Rate 3 gpm
- For Use With Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
- Height 20"
- Max. Pressure 125 psi
Product Information
- Brand Resintech
- MFR # AF-20-3232-BB
- Zoro # G5070134
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 20" |
Outside Dia. | 4.5 in |
Length | 20 in |
Details
Application | corrosion prevention, pH neutralization, remineraliztion |
Flow Rate | 3 gpm |
For Use With | Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 36,000 gal. |
Color | Blue |
Material | Corosex/Calcite (Filter Media) |
Item | pH Neutratlization Cartridge |
Description
pH Neutratlization Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application pH neutralization, remineraliztion, corrosion prevention
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2565)
- PREMIERE Microscope, Student (MSK-01L)
- AQUAPHOENIX SCIENTIFIC Chlorinated Alkaline, Total Test Kit (TK5010-Z)
- LABCHEM Water, Deionized (ASTM Type II), 200L (LC26750200)
- RESINTECH DI High Capacity Cartridge, 4.5 x 20 in. (AF-20-4223-BB)
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- RESINTECH DI High Capacity Cartridge, 3 x 10 in. (AF-10-4223)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- RESINTECH 25 Micron, 3 in O.D., Catalytic Carbon Cartridge (AF-10-1053)
- RESINTECH 25 Micron, 4.5 in O.D., DI Cartridge (AF-20-4010-BB)
- ELGA Labpure S1 Ro Feed Ultra (LC182)
- Resintech Water Purification