Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 4.5 in O.D., 20" H, Catalytic Carbon Cartridge
Mfr # AF-20-1042-BB
Zoro # G5069574
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor
- Flow Rate 5 gpm
- For Use With Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75
- Height 20"
- Max. Pressure 125 psi
Product Information
- Brand Resintech
- MFR # AF-20-1042-BB
- Zoro # G5069574
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Height | 20" |
Outside Dia. | 4.5 in |
Length | 20 in |
Details
Application | Chloramine Remvoal, Chlorine Removal, Color Removal, Drinking Water, Organics removal, Pretreatment, Taste and Odor |
Flow Rate | 5 gpm |
For Use With | Pentek Mfr. No. 150233-75, 150235-75, 150467-75, 160166-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 8750 gal. |
Color | Blue |
Material | Catalytic Carbon (Filter Media) |
Item | Catalytic Carbon Cartridge |
Description
Catalytic Carbon Cartridge, For Use With Pentek 150233-75, Pentek 150235-75, Pentek 150467-75, Pentek 160166-75, Application Taste and Odor, Chlorine Removal, Chloramine Remvoal, Drinking Water, Pretreatment, Color Removal, Organics removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- RESINTECH Oxygen DI GAC Cartridge (VP-17-4301)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- RESINTECH 25 Micron, 4.5 in O.D., pH Neutratlization Cartridge (AF-10-3232-BB)
- HONEYWELL NORTH Water Purification Tablets, PK50 (140175)
- Resintech Water Purification