Shop All Water Purification Cartridges & Accessories
Resintech
25 Micron, 3 in O.D., Carbon/KDF 85 Cartridge
Mfr # AF-10-2210
Zoro # G5224037
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application bacteria control, chlorine removal, hydrogen sulfide reduction, organics removal, Pretreatment, scale reduction, taste and odor
- Flow Rate 1 gpm
- For Use With Pentek Mfr. No. 150067-75, 150150-75
- Max. Pressure 125 psi
- Max. Temp. 100 Degrees F
Product Information
- Brand Resintech
- MFR # AF-10-2210
- Zoro # G5224037
- Country of Origin United States
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 3 in |
Length | 10 in |
Details
Application | bacteria control, chlorine removal, hydrogen sulfide reduction, organics removal, Pretreatment, scale reduction, taste and odor |
Flow Rate | 1 gpm |
For Use With | Pentek Mfr. No. 150067-75, 150150-75 |
Max. Pressure | 125 psi |
Max. Temp. | 100 Degrees F |
Microns | 25 |
Service Life | 8,000 gal. |
Material | Carbon/KDF 85 (Filter Media) |
Item | Carbon/KDF 85 Cartridge |
Description
Carbon/KDF 85 Cartridge, For Use With Pentek 150067-75, Pentek 150150-75, Application Pretreatment, bacteria control, taste and odor, scale reduction, chlorine removal, organics removal, hydrogen sulfide reduction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- CELLTREAT Non-Treated Plate with Lid, Individual, Sterile, 384-Well (229538)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- RESINTECH DI Low Odor Cartridge, 4.5 x 20 in. (AF-20-4020-BB)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- RESINTECH DI Cartridge (VP-17-4010-HN)
- RESINTECH Oxygen Removal DI Cartridge (VP-17-4200)
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- Resintech Water Purification