Shop All Low Voltage Thermostats
Resideo
VisionPRO® 8000 Thermostat With Redlink™ 1H/1C Heat Pump or 1H/1C Conventional, White
Mfr # TH8110R1008
Zoro # G705259380
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Resideo
- MFR # TH8110R1008
- Zoro # G705259380
- UPC # 85267444316
- Country of Origin Mexico
- Category Low Voltage Thermostats
Description
Visionpro 8000 thermostat with redlink th8110r1008 - 1h / 1c conventional (3h / 2c eim) or 1h / 1c heat pump (4h / 2 eim) visionpro 8000 with redlink technology is a touchscreen thermostat, 7 day programmable and selectable for residential or light commercial use. Controls up to 1 heat / 1 cool heat pump or up to 1 heat / 1 cool conventional when used standalone; up to 4 heat / 2 cool heat pump or up to 3 heat / 2 cool conventional when used with the equipment interface module. features: thermostat works standalone or with the thm5421r1021 equipment interface module or with the truezone wireless adapter. smart schedule - programs in seconds for any lifestyle. patented interview based programming and installer setup. redlink wireless communication. increase profit per job by including redlink accessories that provide comfort and convenience. Redlink accessories include the redlink internet gateway, portable comfort control (pcc), wireless outdoor sensor, wireless indoor sensor, wireless entry/exit remote, wireless vent and filter boost remote, truesteam humidifier with wireless adapter and truezone zoning panel with wireless adapter. selectable for residential and light commercial applications. Meets commercial code and is title 24 compliant. light commercial - commercial language (occupied and unoccupied), schedule holidays and custom events, remote setback, economizer and time of day. Remote setback requires the thm5421r1021 equipment interface module. plain language setup, no manual needed. alerts and user interactions log - keeps a searchable history of alerts and setting changes to the thermostat to determine if there is a system malfunction or if the issue was caused by a user error. Saves time in troubleshooting and points the technician in the right direction. The alert and user interaction logs are viewable on
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Flat Grease Duct Access Door, 12" x 12" (751212)
- HONEYWELL Copperwell, 1/2", 3" Insertion (121371A)
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- RESIDEO WiFi Tstat, H/C, 99/50F, Rect, White (THX321WFS3001W)
- RESIDEO Honeywell The Round® Mercury Free Thermostat T87K1007, With Manual Changeover Rwy (T87K1007)
- RESIDEO Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat (TL8100A1008)
- RESIDEO Honeywell Digital Programmable Double Pole Line Voltage Thermostat TL8230A1003 (TL8230A1003)
- HONEYWELL Th6220U2000 24V/Millivolt T6 Pro (TH6220U200)
- HONEYWELL HOME Horizontal Programmable Thermostats, 2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DH1002)
- HONEYWELL Th6320U2008 24V T6 Pro (TH6320U200)
- Resideo Low Voltage Thermostats