Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 4 Pole 40 AMP Contactor 208/240V Coil
Mfr # DP4040C5010/U
Zoro # G310033115
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP4040C5010/U
- Zoro # G310033115
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 15A 120/277V 4-Way Dec Resi Black (5604-2E)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1/2", PK25 (LTSF012025)
- INSULTAB Heat Shrink Tubing Kit, Black, 5 Pc (30-PP-105)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 50A, Depth: 3.67 in (8910DPA53V02)
- Resideo Contactors & Contacts