Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 60A-24V
Mfr # DP3060A5001/U
Zoro # G610033235
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP3060A5001/U
- Zoro # G610033235
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Coupler, Cable, F-Type/Male, RG59, PK10 (DC-CF59PLENQ)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- GENERAC Maintenance Kit 8 kW 410CC (6482)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- SIEMENS 3POLE 110/120V CONTACTOR (3RT2035-1AK60)
- Resideo Motor Controls