Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 50A-120V
Mfr # DP3050B5001/U
Zoro # G710033210
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP3050B5001/U
- Zoro # G710033210
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68952101)
- MELTRIC 33-64143 RECEPTACLE (33-64143)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (NOS-110)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- FUJI 24V-DC 20A AMP 7-1/2HP AC CONTACTOR (SC-E03G)
- Resideo Contactors & Contacts