Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 40A-24V
Mfr # DP3040A5003/U
Zoro # G010033262
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP3040A5003/U
- Zoro # G010033262
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- TRIPP LITE PDU, Metered, 3.8kW, 120V, 32 5-15/20R, 0U (PDUMV40)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.80A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-8/10)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- EATON CUTLER-HAMMER Definite Purpose Contactor 208/240V-Ac 50A Amp Other Contactor (C25FNF350B)
- Resideo Motor Controls