Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 Pole 40A-208/240V
Mfr # DP3040C5001/U
Zoro # G010033156
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP3040C5001/U
- Zoro # G010033156
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS834)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- Resideo Motor Controls