Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 3 pole 30A-208/240V
Mfr # DP3030C5002/U
Zoro # G310033269
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3.5 in
Product Information
- Brand Resideo
- MFR # DP3030C5002/U
- Zoro # G310033269
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 3 in |
Width | 3.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, White, 6 ft. (PS-606-HG)
- PANDUIT Surface Raceway, LDPH10 Pwr Rated, 2-pc Latch, 1 FT (8 PACK), White (LDPH10WH8-A)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 60A, 600V AC, Indicating (AJT60)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 1A, 600V AC, Non-Indicating (SLC001)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- Resideo Contactors & Contacts