Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model 2 Pole 40A-120V
Mfr # DP2040B5003/U
Zoro # G310033146
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Product Information
- Brand Resideo
- MFR # DP2040B5003/U
- Zoro # G310033146
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT265CL-ORANGE)
- RHINO 100-240V-AC 5A AMP 24V-DC AC TO DC POWER SUPPLY (PSB24-120)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- ABB DP Contr, 30A, 1P, CoIL120V (DP30C1P-1)
- Resideo Motor Controls