Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model - 2 Pole, 30A-277V
Mfr # DP2030D5002/U
Zoro # G010033163
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Product Information
- Brand Resideo
- MFR # DP2030D5002/U
- Zoro # G010033163
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- EATON Pilot Light, Without Lens, 208240V (10250T182N)
- SCHNEIDER ELECTRIC 2 Pos Selector Switch (9001SKS11B)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- WHITE-RODGERS Contactor (124-906)
- Resideo Definite Purpose Contactors