Shop All Definite Purpose Contactors
Resideo
Tradeline Power Pro Model- 2 Pole, 20A-24V
Mfr # DP2020A5022/U
Zoro # G610033280
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5 in
- Width 2.5 in
Product Information
- Brand Resideo
- MFR # DP2020A5022/U
- Zoro # G610033280
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 2.5 in |
Width | 2.5 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 15A Straight Plug (5266C)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 800A, 500V AC, Non-Indicating (L50QS800.X)
- AAON Trans 75VA208230V24V (R75291)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 2 pole 30A-208/240V (DP2030C5003/U)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 1P 40A (6GNZ7)
- Resideo Definite Purpose Contactors