Shop All Definite Purpose Contactors
Resideo
Snap-on Auxillary Contactor Snap-on Auxillary switch 1 close, 1 open, rating 10 amp
Mfr # DP3AUX-INO-1NC
Zoro # G310033160
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 3 in
Product Information
- Brand Resideo
- MFR # DP3AUX-INO-1NC
- Zoro # G310033160
- Country of Origin China
- Category Definite Purpose Contactors
Dimensions
Height | 0.5 in |
Width | 3 in |
Details
Item | Contactor |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Device Box, PVC, Boxes (2347-2)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 2 Pole, 240/415/440V AC, D Curve (M9F43204)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT (TR-50528-05)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- RESIDEO Tradeline Power Pro Model 3 Pole 50A-120V (DP3050B5001/U)
- RESIDEO Tradeline Power Pro Model - 2 Pole, 30A-277V (DP2030D5002/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 40A-24V (DP3040A5003/U)
- RESIDEO Tradeline Power Pro Model 3 Pole 90 AMP Contactor 120V Coil (DP3090B5007/U)
- RESIDEO Tradeline Power Pro Model 4 Pole 40 AMP Contactor 120V Coil (DP4040B5001/U)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350T)
- Resideo Contactors & Contacts