Shop All HVACR Relays
Resideo
Relay-Hydronic DPST, Same as RA832A1066 except 240v, 50Hz, 60Hz
Mfr # RA832A1074
Zoro # G510033168
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 4 in
- Width (In.) 4.5 in
Product Information
- Brand Resideo
- MFR # RA832A1074
- Zoro # G510033168
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Height (In.) | 4 in |
Width (In.) | 4.5 in |
Details
Item | Relay |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM (4VAC3)
- HONEYWELL Zd24X16Tz 24V Automatic (ZD24X16TZ)
- HONEYWELL HOME Floating Actuator for VC Series Valves (VC6934ZZ11)
- WILLIAMS COMFORT PRODUCTS Vent Enclosure, Top, 12 in. L (9812)
- RESIDEO DPST, 1 pole line voltage- other pole line voltage or low voltage (R845A1030)
- RESIDEO Relay-Hydronic, SPST (RA89A1074)
- RESIDEO Relay-Hydronic DPST, 1 pole line voltage- other pole low or millivolt (RA832A1066)
- ZORO SELECT Transformer Relay, SPDT (6AZH5)
- HONEYWELL R8285B1053 Fan Center Control (R8285B1053)
- ZORO SELECT Relay, Magnetic, SPST, Coil 240V (5MMA4)
- SUPCO Fan Center, 40VA, 120/208/240 VAC (FC4031)
- Resideo HVACR Relays