Shop All Zone Valves and Accessories
Resideo
Honeywell V8043F1036 - Motorized Zone Valve, 24V 3/4 inch Sweat Conn Low Volt
Mfr # V8043F1036
Zoro # G204993419
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Resideo
- MFR # V8043F1036
- Zoro # G204993419
- UPC # 85267000765
- Country of Origin Canada
- Category Zone Valves and Accessories
Description
Honeywell v8043f1036 - motorized zone valve, 24v 3/4 inch sweat conn low volt the honeywell v8043f1036 24v 3/4 in. Sweat connection low voltage two-way on-off motorized zone valves includes 3.5 cv capacity for controlling the flow of hot water, and a manual opener in case of power failure. features: the v8043f1036 includes a manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored. May be installed without disassembling the valve with compact construction for easy installation. Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system. Actuator motor may be replaced without removing the valve body or draining the system.
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
- CADET ComPak Heater w/Stat, 2000W, 240V (CS202T)
- AIR HANDLER 20x20x15 Synthetic Cube Air Filter (2GHX1)
- DAYTON Electric Ceiling Heater, 208VAC, 375W (54UD15)
- RUBBER-CAL "PVC Flexduct" General Purpose - 2" ID x 12' (Fully Stretched) - Clear (01-202)
- RESIDEO Honeywell V8043E1012 - Motorized Zone Valve, 3/4 inch 24V Sweat Connection Low Voltage w/3.5 Cv cap. (V8043E1012)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/2 In, (F)NPT (VG7243RT)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1-1/4 In, (F)NPT (VG7241PT)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- HONEYWELL HOME Zone Valve, Sweat, Sz ID 3/4In (V8043B1027)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 2 In, (F)NPT (VG7241ST)
- Resideo Zone Valves and Accessories