Shop All Gas Valves
Resideo
Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc
Mfr # WT8840B1000/U
Zoro # G7253850
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 70,000 BtuH
- Coil Volts 350 to 850mV DC
- Gas Type NG
- Ignition Type Manual, Piezo
- Inlet Size 1/2 in
Product Information
- Brand Resideo
- MFR # WT8840B1000/U
- Zoro # G7253850
- UPC # 085267605038
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Port Connection Size | 1/2 in |
Description
Gas Valve, ANSI Rating ANSI Z21.20, ANSI Z21.23, ANSI Z21.78, ANSI Z21.87, Application Hot Water Heaters, Flow Direction 90 Degrees , For Media Liquid Propane, Natural Gas, Heating Capacity - Maximum 85,000 BtuH, Includes Conversion Kit Conversion Kit Not Included, Includes On/Off Switch Not Applicable, Includes Pilot Generator Kit Pilot Generator Kit Not Included, Includes Pressure Regulator Pressure Regulator Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO K16Fa-36H 36" Thermocouple Wi (K16FA-36H)
- HONEYWELL Dp1040A5004 1 Pole 24V-40A (DP1040A500)
- ACCUMULAIR Pleated Air Filter, 19" x 25" x 2", 6 Pack (FA19X25X2_6)
- DAYTON 24" Propeller Blade Fan (2C370)
- RESIDEO Honeywell VR8200A2132 24 Vac Dual Standing Pilot Gas Valve (VR8200A2132)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840A1000/U)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1500/U)
- RESIDEO Honeywell Dual Intermittent Pilot Slow Gas Valve, W/ 3/4"X3/4" Standard 35" Wc (VR8304M4507)
- LENNOX Gas Valve, 3/4" (85K35)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- HEIL QUAKER /ICP 1190417 24V 1/2" Natural Gas (1190417)
- Resideo Gas Valves