Shop All Line Voltage Thermostats
Resideo
Cooling Only Manual, Cooling Only 50 Degrees - 90 Degrees
Mfr # T834L1004
Zoro # G810035527
original price:
$54.49
7% off
new price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 5.5 in
- Width 3.5 in
- Height 2 in
Product Information
- Brand Resideo
- MFR # T834L1004
- Zoro # G810035527
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Length | 5.5 in |
Width | 3.5 in |
Height | 2 in |
Details
Color | White |
Item | Control |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rectification Amplifier, 3 sec. (R7847A1033)
- CARRIER Motor, Low Ambient, 460V, 1-Phase (HC36GE461)
- KOCH FILTER Fiberglass Filter, NH, MERV14, 12"x24"x12" (112-651-002)
- SUPCO Quick Disc, Insulated, T1009, PK10 (T1009)
- RESIDEO Heat/Cool Manual, Heat/Cool 50 Degrees - 90 Degrees (T834N1002)
- RESIDEO Line Voltage Non-Programmable, Non-Programmable (TL7235A1003)
- RESIDEO Millivolt Heat Only Positive Off, Heat Only with Positive Off- Millivolt (TS812A1007)
- RESIDEO Winter Watchman, Winter Watchman (S483B1002)
- RESIDEO Heat/Cool EASY TO SEE, Easy to See T87N 1-Heat/ 1-Cool (T87N1026)
- RESIDEO Digital Heat/Cool, Non-Programmable, 1 Heat/ 1 Cool (TH1110D2009/ T1 PRO)
- HONEYWELL Tp970A2145 D.A. Pneumatic (TP970A2145)
- Resideo Line Voltage Thermostats