Shop All Toilet Paper Dispensers & Holders
Reserva
Dspnsr, Jbt, Reserva, 9", 10-1/2", Class, Blk
Mfr # R3000TBK
Zoro # G2328702
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Color Black
- Dispenser Height 3.26 in
- Dispenser Depth 2.15 in
- Dispenser Width 12.13 in
Product Information
- Brand Reserva
- MFR # R3000TBK
- Zoro # G2328702
- UPC # 759376124604
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Depth | 2.15 in |
Dispenser Width | 12.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Color | Black |
Description
Dspnsr,Jbt,Reserva,9 In.,10-1/2 In.,Class,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 5 1/2 in L Handle, 4 1/4 in L Brush, Green, Plastic, 10 in L Overall (48LZ34)
- CHARMIN Towels & Wipes, White, 40 Wipes, Unscented (79619)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- SEVENTH GENERATION Natural Automatic Dishwasher Gel, Lemon, 42 oz Bottle (22171)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- BOBRICK Multi-Roll Toilet Tissue Dispenser (3888)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Delta Trinsic Tissue Holder (75950)
- SCOTT Essential Coreless Jumbo Roll Tissue Dispenser, 14.25 x 6 x 9.7, Black (9602)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- BOBRICK DISPENSER, TISSUE, 2 JUMBO, S/S for Bobrick - Part# B2892 (B2892)
- Reserva Toilet Paper Dispensers & Holders