Shop All Composters, Rain Barrels & Accessories
Rescue
Waterstones 40 Gal Rain Barrel with Downspout Diverter
Mfr # 2284-1
Zoro # G810901297
original price:
$169.99
7% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rescue
- MFR # 2284-1
- Zoro # G810901297
- UPC # 72358022843
- Country of Origin United States
- Category Composters, Rain Barrels & Accessories
Description
Save on your monthly water bill and transform your yard into a classy landscape with EMSCOs innovative Waterstones Rainwater Collection System. This outdoor decor is a disguised rain barrel that looks like a natural rock.In the early days, rain barrels resembled trashcans that werent very pleasing to look at on the lawn. Now, EMSCO offers an aesthetically pleasing and highly functional rain barrel. Waterstones are made from sturdy, UV-stable polyethylene that is sure to withstand hot days and heavy rainfalls. It also features detailed carvings along its surface and a texturized sandstone finish, which makes it the ideal decoration for lawns and gardens. Your neighbors will not even know It is a rain barrel!During a moderate rainfall, this rain barrel can be filled up in 1.5 to 2 hours and can store up to 40 gallons of water. Thanks to its closed downspout diverter, you dont need to worry about standing water inside the barrel. This closed system prevents mosquito-breeding on top of the rain barrel. The diverter simply channels rainwater from the downspout to the water collection reservoir, eliminating the possibility of reservoir overflow.This process reduces your dependency on municipal water sources. Save on your water bill simply by using rainwater to wash your cars and water your plants. Rainwater doesnt stunt plants growth because it doesnt contain harmful chemicals found in municipal water, such as chlorine.You can also purchase our rain barrel linking kit and connect multiple Waterstones together. Combine two 40-gallon Waterstones to get 80 gallons of rainwater. An easy to follow installation guide is included with each Waterstone.There is no need to hire a landscaping architect! Achieve a beautiful and practical garden landscape with a Waterstone Rain Barrel!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENT PRODUCTS 3 Ball Dog Toy (67014P)
- DB ELECTRICAL Stabilizer Bar Pin for Massey Ferguson Tractor 135 Others-186802M1 (1213-1000)
- NYLGLO South Carolina State Flag, 3x5 Ft (2062)
- TENAX Deer Fence, Select, 6ft. x 100 ft. Black (1A120243)
- RESCUE 50 Gallon Flatback Stoneware Urn Rain Barrel, 50 Gallons, Sand (2233-1)
- RESCUE Waterstones 80 Gal Rain Barrel with Downspout Diverter, Sandstone (2297)
- RESCUE Deluxe Rain Barrel Downspout Diverter Kit (2275-1)
- RESCUE 50-Gallon Whiskey Rain Barrel w/Bands, Planter, Diverter, Hose, Flatback Design, Gray (2244-1)
- RESCUE 50 Gallon Flatback Stoneware Urn Rain Barrel, 50 Gallons, Terracotta (2232-1)
- RESCUE 50-Gallon Whiskey Rain Barrel, Planter, Diverter, Outlet Hose, Flatback Design, Brown (2242-1)
- CERRAR 16 in. Round Steel Compost Sifter (CE2649302)
- Rescue Composters, Rain Barrels & Accessories