Shop All Flags
Republic
US Classroom Flag, 3x5, PK12
Mfr # 001135
Zoro # G2651494
product price: $177.99
/pk 12, $14.83/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor/Outdoor
- Material Polyester
- Height 3 ft
- Style Screen Printed
- Width 5 ft
Product Information
Dimensions
Height | 3 ft |
Width | 5 ft |
Details
Item | US Flag |
Indoor/Outdoor | Indoor/Outdoor |
Material | Polyester |
Style | Screen Printed |
Description
US Flag, Indoor/Outdoor, Style Screen Printed, Height 3 ft, Width 5 ft, Material Polyester, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Idler Spring, Traction (53704MA)
- ORION SAFETY PRODUCTS 6PK 30 Minute Flares (6030)
- NYLGLO Wyoming Flag, 4x6 Ft, Nylon (146170)
- MELNOR Melnor 143321 Green Thumb Heavy Duty Metal Oscillating Sprinkler (143321)
- TOUGH-TEX US Flag, 15x25 Ft, Polyester (1673)
- NYLGLO Texas Flag, 5x8 Ft, Nylon, Sewn Stripes and Star (2204)
- WOODLAND SCENICS Large US Flag Pole (WOO5952)
- CAROLINES TREASURES Carolines Treasures BB1751CHF Winter Holiday Tricolor Corgi Flag Canvas House Size (BB1751CHF)
- NYLGLO Mexico Flag, 3x5 Ft, Nylon (195706)
- TOUGH-TEX State Flag, Texas, 6ftH x 10ftW, 2-Ply Poly (145308)
- NYLGLO Virginia Flag, 5x8 Ft, Nylon (145680)
- Republic Flags, Banners & Accessories