Shop All Trash Bags
Reprime
56 gal Trash Bags, 44 in x 55 in, Super Extra Heavy-Duty, 1.6 mil, Gray, 100 PK
Mfr # H56 G
Zoro # G5202895
original price:
$111.41
5% off
new price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Super Extra Heavy-Duty
- Bag Closure Type Tie
- Material Plastic
- Thickness 1.6 mil
Product Information
- Brand Reprime
- MFR # H56 G
- Zoro # G5202895
- UPC # 98241006752
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 44 in x 55 in |
Height | 55 in |
Width | 44 in |
Details
Capacity | 56 gal |
Strength Rating | Super Extra Heavy-Duty |
Bag Closure Type | Tie |
Material | Plastic |
Thickness | 1.6 mil |
Color | Gray |
Item | Trash Bags |
Seal | Star |
Bags Per Roll | 100 |
Weight | 25 lbs |
Application | Can Liner |
Description
RePrime Right Sack Can Liners, 56 gal, 1.6 mil, 44" x 55", Gray, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Blue, Plastic (45893)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- PERFORMANCE PLUS 4 Ply Wet Mop, 20 oz Dry Wt, Cut-End, White, Cotton, PK12, P10020 (P10020)
- VIKAN 9 in Pad Holder, Orange (55007)
- REPRIME 23 gal Trash Bags, 28 in x 45 in, Premium, 0.9 mil, Clear, 50 PK (H5645TC RC1)
- REPRIME 55 gal Trash Bags, 40 in x 53 in, Premium, 1.3 mil, Black, 50 PK (H8053PK RC1)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- ACCUFIT 32 gal Trash Bags, 33 in x 44 in, 1.3 mil, Black, 100 PK (H6644PK R01)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- SHUR-LINE EASY PAIL LINERS, 6PK (2006710)
- IRON-HOLD Trash Bags, 30 PK (618781)
- Reprime Trash Bags