Shop All Trash Bags
This Product is Discontinued
Reprime
23 gal Can Liner, 0.9 mil, Black, 50 PK (Discontinued)
Mfr # H5645TK RC1
Zoro # G4431309
This Product is Discontinued
Key Features
- Capacity 23 gal
- Material Resin
- Thickness 0.9 mil
- Scent Unscented
- Color Black
Product Information
- Brand Reprime
- MFR # H5645TK RC1
- Zoro # G4431309
- UPC # 098241141002
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 28" |
Height | 45" |
Details
Capacity | 23 gal |
Material | Resin |
Thickness | 0.9 mil |
Scent | Unscented |
Color | Black |
Item | Can Liner |
Package Configuration | 1 Box of 50 Bags |
Application | Can Liner |
Description
Item Liner,23 gal.,0.90 mil,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.