Shop All Animal Repellents & Traps
This Product is Discontinued
Repellex
Deer/Rabbit Repellent, 1 gal. (Discontinued)
Mfr # 10008
Zoro # G4703133
This Product is Discontinued
Key Features
- Active Ingredients Cinnamon, Dried Blood, Garlic, Rosemary
- Form Liquid
- Weight 1 gal
- Used For Animal Control
- Coverage 16,000 sq ft
Product Information
- Brand Repellex
- MFR # 10008
- Zoro # G4703133
- UPC # 718122346110
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Container Size | 1 gal |
Details
Item | Deer and Rabbit Repellent |
Active Ingredients | Cinnamon, Dried Blood, Garlic, Rosemary |
Form | Liquid |
Weight | 1 gal |
Used For | Animal Control |
Coverage | 16,000 sq ft |
Application Method | Thoroughly Mix. Spray Directly on Dry Plant Material Until Thoroughly Coated, but Not Dripping. Allow 24 hrs. to Dry |
Product Type | Deer and Rabbit Repellent |
Indoor/Outdoor Use | Outdoor |
Targeted Animals | Deer, Rabbits |
Container Type | Jug |
Coverage Area | 16,000 sq ft |
Description
Deer and Rabbit Repellent, Product Type Deer and Rabbit Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Deer, Rabbits, Active Ingredients Cinnamon, Dried Blood, Garlic, Rosemary, Coverage Area 16,000 sq ft, Form Liquid, Container Size 1 gal, Container Type Jug, Includes Not Applicable, Standards Not Applicable
Restrictions
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, DC, DE, FL, GA, HI, ID, IN, KS, KY, LA, MD, MO, MS, MT, NC, NH, NM, NV, NY, OK, PA, RI, SC, SD, TN, UT, VT, WA, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.