Shop All Insect Repellents
Repel
Insect Repellent, Liquid Spray, 6 oz.
Mfr # HG-94101
Zoro # G3778461
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Targeted Insects Biting Flies, Gnats, Mosquitos, Ticks
- Dilution Ratio Ready to Use
- Active Ingredients DEET
- Insect Group Flying and Crawling
Product Information
- Brand Repel
- MFR # HG-94101
- Zoro # G3778461
- UPC # 011423941016
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 6 oz |
Container Size | 6 oz |
Details
Promotion Restriction | Not eligible for promotion |
Targeted Insects | Biting Flies, Gnats, Mosquitos, Ticks |
Dilution Ratio | Ready to Use |
Active Ingredients | DEET |
Insect Group | Flying and Crawling |
Form | Liquid Spray |
Indoor/Outdoor Usage | Outdoor Only |
Standards | EPA Registered, SARA |
Insect Control Type | Repels |
DEET Concentration | 40.00% |
Item | Insect Repellent |
Indoor/Outdoor Use | Outdoor |
Container Type | Bottle |
Description
Insect Repellent, Targeted Insects Biting Flies, Gnats, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 40.00 Percent, Container Size 6 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, SARA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR USA Razor 13014300 A3 Scooter 2006 Clear (13014300)
- MTD Tire-Tiller Ag (734-0808A)
- MI-T-M Medium Duty 3000 psi Water Electric Pressure Washer (GC-3004-0MEW1)
- MODERN LEISURE Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige (2900)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- REPEL Insect Repellent, 6.5 oz., Aerosol (HG-94127)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- REPEL Clothing & Gear Insect Repellent Liquid For Mosquitoes/Ticks 6.5 oz (HG-64127)
- REPEL Insect Repellent, 1 fl. oz., Concentrate (HG-402000)
- REPEL Tick Defense Insect Repellent Liquid For Mosquitoes/Ticks 6 oz (HG-94240)
- OFF! Off 70801 19 oz. Citronella Single Wick Bucket (119290)
- Repel Insect Repellents