Shop All Insect Repellents
Repel
Insect Repellent, 6.5 oz., Aerosol
Mfr # HG-94127
Zoro # G0071158
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Aerosol Spray
- Insect Group Flying
- Size 6.5 oz
- DEET Concentration DEET-Free
- Active Ingredients Permethrin
Product Information
- Brand Repel
- MFR # HG-94127
- Zoro # G0071158
- UPC # 011423941276
- Country of Origin India
- Category Insect Repellents
Dimensions
Size | 6.5 oz |
Container Size | 6.5 oz |
Details
Form | Aerosol Spray |
Item | Insect Repellent |
Insect Group | Flying |
DEET Concentration | DEET-Free |
Active Ingredients | Permethrin |
Targeted Insects | Ticks |
Dilution Ratio | Ready to Use |
Indoor/Outdoor Usage | Outdoor Only |
Insect Control Type | Repels |
Standards | EPA Registered, SARA |
Container Type | Aerosol Spray Can |
Non-Conductive | No |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Ticks, Active Ingredients Permethrin, Indoor/Outdoor Use Outdoor, DEET Concentration DEET-Free, Container Size 6.5 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Non-Conductive No, Standards EPA Registered, SARA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.80/4.00-84 Ply, Rib (CT1003)
- MTD Air Cleaner Housin (951-10634A)
- MI-T-M Throttle Control Assembly (854-0064)
- CHAMPION SPORTS Licorice 9ft Speed Rope, PK12 (SPR9)
- REPEL Insect Repellent, Liquid Spray, 4 oz. (HG-94109)
- REPEL Tick Defense 6.5 Oz. Insect Repellent Aerosol Spray (HG-94138)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- REPEL Insect Repellent, 3 oz., Wipes (HG-94100)
- OFF OFF! Backyard Pretreat Concentrate Liquid Insect Killer 32 oz (71848)
- Repel Insect Repellents