Shop All Insect Repellents
Repel
Insect Repellent, 1 fl. oz., Concentrate
Mfr # HG-402000
Zoro # G0071130
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid Spray
- Dilution Ratio Ready to Use
- Insect Control Type Repels
- Size 1 oz
- Insect Group Flying
Product Information
- Brand Repel
- MFR # HG-402000
- Zoro # G0071130
- UPC # 011423004025
- Country of Origin United States
- Category Insect Repellents
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Form | Liquid Spray |
Dilution Ratio | Ready to Use |
Item | Insect Repellent |
Insect Control Type | Repels |
Insect Group | Flying |
Active Ingredients | DEET |
Targeted Insects | Chiggers, Fleas, Flies, Gnats, Mosquitos, Ticks |
DEET Concentration | 98.11% |
Indoor/Outdoor Usage | Outdoor Only |
Container Type | Bottle |
Standards | EPA Registered, SARA |
Indoor/Outdoor Use | Outdoor |
Description
Insect Repellent, Targeted Insects Chiggers, Fleas, Flies, Gnats, Mosquitos, Ticks, Active Ingredients DEET, Indoor/Outdoor Use Outdoor, DEET Concentration 98.11 Percent, Container Size 1 oz, Container Type Bottle, Form Liquid Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Repels, Standards EPA Registered, SARA
Restrictions
- This item has been restricted from sale in the following states: GU, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Kit - Wheel (196439GS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7104-DB)
- OREGON Clearing Saw Blade Grass & Brush Cutter, XRT, 22-Tooth (41-929)
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- REPEL Insect Repellent, Aerosol, DEET, 40% DEET Concentration, Outdoor Use, 6.5 oz (HG-33801)
- REPEL Tick Defense 6.5 Oz. Insect Repellent Aerosol Spray (HG-94138)
- REPEL Clothing & Gear Insect Repellent Liquid For Mosquitoes/Ticks 6.5 oz (HG-64127)
- REPEL Insect Repellent, Liquid Spray, 6 oz. (HG-94101)
- REPEL Insect Repellent, Liquid Spray, 4 oz. (HG-94109)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- JT EATON Trap Fly Window Stick 5 Pack (443)
- Repel Insect Repellents