Shop All Machine Guards
Repar
Safety Guard, 9-29/64 in. Hx11-13/16 in.W
Mfr # TR-3B-300H240
Zoro # G2274338
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 11-13/16"
- Features A Motor Starter Station May Be Required In Order for the Interlock Feature to Work, Interlock, Round Screen 300mm x 240mm, This Guard is Specially Designed for Large Radial Drills
- Includes Arm Assembly with Interlock Switch, Round Screen
- Color Yellow
Product Information
- Brand Repar
- MFR # TR-3B-300H240
- Zoro # G2274338
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 11-13/16" |
Height | 9-29/64" |
Overall Width | 11 13/16 in |
Overall Height | 9 29/64 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Features | A Motor Starter Station May Be Required In Order for the Interlock Feature to Work, Interlock, Round Screen 300mm x 240mm, This Guard is Specially Designed for Large Radial Drills |
Includes | Arm Assembly with Interlock Switch, Round Screen |
Color | Yellow |
Shield Material | Aluminum, Polycarbonate |
Guard Type | Machine Guard |
Description
Machine Guard, Overall Width 11 13/16 in, Overall Height 9 29/64 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece Slotted Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRSL)
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- METABO Angle Grinder, 12 A, Barrel Grip, 5.7 lb (WPB 13-125 Quick DS)
- REPAR Lathe Chip Shield, 12-13/12 in. H, Yellow (TC-1-CM)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 8'W, Black (800489BK)
- Repar Machine Guards