Shop All Machine Guards
Repar
Safety Guard, 5-33/64 in. Lx7 in. W
Mfr # MO-2-L-CM-VT
Zoro # G2274618
product price: $1,291.99
/ea
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bench/Pedestal Grinders with Double Grinding Wheels
- Material Aluminum, Laminated Glass
- Length 5-33/64"
- Width 7"
- Color Yellow
Product Information
- Brand Repar
- MFR # MO-2-L-CM-VT
- Zoro # G2274618
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 5-33/64" |
Width | 7" |
Overall Width | 7 in |
Overall Length | 5 33/64 in |
Details
Item | Machine Guard |
For Use With | Bench/Pedestal Grinders with Double Grinding Wheels |
Material | Aluminum, Laminated Glass |
Color | Yellow |
Includes | Interlocked Safety Switch, LED 24V Power Supply, Mounting Arm, Shield |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, Adjustable Mounting Arm is Provided for Easy Mounting Behind the Grinder, Bright Led Work Lights are Installed On Each Shield, Double Screen Size 140 x 180mm Each, Positive Action Interlocked Safety Switch |
Shield Material | Aluminum, Laminated Glass |
Guard Type | Machine Guard |
Description
Machine Guard, Overall Length 5 33/64 in, Overall Width 7 in, Shield Material Aluminum, Laminated Glass, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 15mm Flare Nut 70mm 3/8 Sq. Drive (3300FN-15)
- DIXON Pinch-On Clamp, Tool Standard Jaw (1098)
- MIDWEST FASTENER 3/32" Steel Short Arm Hex Wrenches 17 17PK (60443)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Safety Shield, 11-13/16 in. Lx7 in. W (TF-300H180)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- WIRE CRAFTERS Global Industrial Machine Wire Guard Panel, 5'W, Black (800486BK)
- Repar Machine Guards