Shop All Machine Guards
Repar
Safety Guard, 5-1/8 in. Hx7-7/8 in. W
Mfr # TR-2-SP-CM
Zoro # G2274365
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Polycarbonate
- Width 7-7/8"
- Height 5-1/8"
- Includes Arm Assembly with Interlock Switch, Screen
- Color Yellow
Product Information
- Brand Repar
- MFR # TR-2-SP-CM
- Zoro # G2274365
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 7-7/8" |
Height | 5-1/8" |
Overall Width | 7 7/8 in |
Overall Height | 5 1/8 in |
Details
Item | Machine Guard |
Material | Aluminum, Polycarbonate |
Includes | Arm Assembly with Interlock Switch, Screen |
Color | Yellow |
Features | A Motor Starter Station is Required In Order for the Interlock Feature to Work, Arm is Adjustable In Height, Great for Drill Presses That Have A Very Wide Head Unit or A Geared Head Unit, Safety Interlock Switch, Small Screen 200mm W x 130mm H |
Guard Type | Machine Guard |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Guard, Overall Width 7 7/8 in, Overall Height 5 1/8 in, Shield Material Aluminum, Polycarbonate, Guard Type Machine Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS1208BFD15)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- J.W. WINCO GN319.2-40-3/8X16-A Revolving Ball Knob (319.2-40-3/8X16-A)
- CUSTOM BUILDING PRODUCTS CUSTOM WDG25 Non-Sanded Grout, 25 lb Bag (WDG25)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-600P-Flat)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- Repar Machine Guards