Shop All Machine Guards
Repar
Lathe Cover, 196-55/64 in. Lx9-27/32 in.W
Mfr # AR-5000H250
Zoro # G2274688
product price: $3,314.99
/ea
Free Shipping & Returns
$3,314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Lathe Lead and Feed Screw On Bed Length Up to 200 in
- Material Metal, Aramid Fiber
- Length 196-55/64"
- Width 9-27/32"
- Features 5m L x 250mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism
Product Information
- Brand Repar
- MFR # AR-5000H250
- Zoro # G2274688
- Country of Origin Italy
- Category Machine Guards
Dimensions
Length | 196-55/64" |
Width | 9-27/32" |
Overall Width | 9 27/32 in |
Overall Length | 196 55/64 in |
Details
Item | Machine Guard |
For Use With | Lathe Lead and Feed Screw On Bed Length Up to 200 in |
Material | Metal, Aramid Fiber |
Features | 5m L x 250mm W for Each Curtain, Fireproof, High Strength Spring Retraction Mechanism |
Includes | (2) Boxes, (2) Curtains |
Color | Yellow |
Shield Material | Aramid Fiber, Metal |
Description
Machine Guard, Overall Length 196 55/64 in, Overall Width 9 27/32 in, Shield Material Aramid Fiber, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 13/64 (47482)
- NUPLA Railroad Pick, Straight, 36 In OAL (6894277)
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- RIDGID Spiral Pin, PK5 (26907)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-400H240)
- REPAR Safety Shield, 15-3/4 in. Lx9-29/64 in. W (TF-400H240)
- REPAR Lathe Cover, 157-31/64 in. Lx9-27/32 in.W (AR-4000H250)
- REPAR Lathe Cover, 59 in. Lx5-29/32 in. W (AR-1500H150)
- REPAR Spindle Guard, Aluminum, Polycarbonate (FBB-500H240)
- REPAR Safety Shield, 11-13/16 in.Lx9-29/64 in.W (TF-300H240)
- REPAR Lathe Chip Shield, 13-25/32 in. H, Yellow (TC-3-CM)
- Repar Machine Guards