Shop All Machine Guards
Repar
Lathe Chip Shield, 12-13/12 in. H
Mfr # TC-1-S
Zoro # G2274566
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Conventional Lathe, Small to Medium Size
- Material Aluminum, Polycarbonate
- Width 11-13/16"
- Height 12-13/12"
- Features 300mm W x 315mm H, Available with Optional Coolant Nozzle Attachment, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator From Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely From Side to Side or May Be Locked In Place
Product Information
- Brand Repar
- MFR # TC-1-S
- Zoro # G2274566
- Country of Origin Italy
- Category Machine Guards
Dimensions
Width | 11-13/16" |
Height | 12-13/12" |
Overall Height | 12 in |
Overall Width | 11 13/16 in |
Details
Item | Machine Shield |
For Use With | Conventional Lathe, Small to Medium Size |
Material | Aluminum, Polycarbonate |
Features | 300mm W x 315mm H, Available with Optional Coolant Nozzle Attachment, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator From Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely From Side to Side or May Be Locked In Place |
Color | Yellow |
Includes | Rear Mounting Post |
Shield Type | Lathe Chip Shield |
Shield Material | Aluminum, Polycarbonate |
Description
Machine Shield, Overall Width 11 13/16 in, Overall Height 12 in, Shield Type Lathe Chip Shield, Shield Material Aluminum, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-580 Floor Chisel, 2" X 10" (11-580)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MILWAUKEE TOOL Milwaukee 2766-22 M18 FUEL 1/2" High Torque Impact Wrench W/ Pin Kit (2766-22)
- MILWAUKEE TOOL 17PC Metric Tap and Die Set (49-22-5601)
- REPAR Lathe Cover, 78-3/4 in. Lx7-7/8 in. W (AR-2000H200)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- REPAR Safety Guard, 5-1/8 in. Hx7-7/8 in. W (TR-2-SP-CM)
- REPAR Safety Guard, 9-29/64 in. Hx7-7/8 in. W (TR-3B-200H240)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- Repar Machine Guards