Shop All Thermometer Accessories
Reotemp
Probe Guard, 6 ft. Stem, For 1/2 In. Probe
Mfr # FM72-16
Zoro # G4684662
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Stem
- For Use With 1/2 in Connection Probe
- Accessory Type Probe Guard
- Compatible Product Type Compost Thermometers
- Compatible Thermometer Length 6 ft
Product Information
- Brand Reotemp
- MFR # FM72-16
- Zoro # G4684662
- Country of Origin United States
- Category Thermometer Accessories
Dimensions
Compatible Thermometer Length | 6 ft |
Details
Item | Probe Guard |
Includes | 6 ft Stem |
For Use With | 1/2 in Connection Probe |
Accessory Type | Probe Guard |
Compatible Product Type | Compost Thermometers |
Housing Material | Stainless Steel |
Description
Probe Guard, Accessory Type Probe Guard, Compatible Thermometer Length 6 ft, Housing Material Stainless Steel, Compatible Product Type Compost Thermometers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 4" Pressure Gauge, Liquid Filled, 100 PSI, Stainless Case, Lower Mount, 201L-404E (201L-404E)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- BACHARACH Leakator Jr Combustible GasLeak Detector (19-7075)
- REOTEMP Probe Guard, 3 ft. Stem, For 1/2 In. Probe (FM36-16)
- LOVE Temperature Switch, J, K, S Thermocouple (TSF-4011)
- HAKKO Sensor, 0 deg. to 1200 deg. F, Coated, PK10 (191-212)
- CONTROL CO Workstation Spilltray And Drying Rack (3450)
- WINLAND ELECTRONICS Temperature Alarm, Coil Spring, Adjustable (MTA-2)
- LOVE Temperature Switch, SPDT, 24VAC/DC (TS3-50040)
- LASCAR Thermometer, Round, 3-1/2In, Waterproof (EM32-1900)
- Reotemp Thermometer Accessories