Shop All Dial Thermometers
Reotemp
Bimetal Thermom, 3 In Dial, 0 to 200F
Mfr # AA090CF43
Zoro # G7732024
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1-1/2 in Sanitary
- Connection Location Back
- Stem Length 9 in
Product Information
- Brand Reotemp
- MFR # AA090CF43
- Zoro # G7732024
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1-1/2 in Sanitary |
Stem Length | 9 in |
Stem Dia. | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Dial Diameter | 3 in |
Details
Description
Sanitary Dial Thermometer, 0 Degrees to 200 Degrees F, 1 1/2 in Triclamp, Back, Stem Length 9 in, Dial Diameter 3 in, 3-A Certified Yes, 300 Stainless Steel Housing with 316 Stainless Steel Stem with Glass Lens, Fahrenheit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, Backlit LCD, 999.9 A A, 1.4 in (36 mm) Jaw Capacity (FLUKE-381)
- WINTERS Thermowell 4" Brass, 3/4" Npt (TBR35)
- EXTECH Infrared Thermometer, 1.5 in Backlit LCD, -4 Degrees to 1202 Degrees F, Single Dot Laser Sighting (IR270)
- LEONARD VALVE Dial Thermometer (37C30A)
- REOTEMP Bimetal Thermom, 3 In Dial, 50 to 300F (XR060CF63)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A72PF 0-200F)
- REOTEMP Bimetal Thermom, 3 In Dial, -40 to 120F (AA040CF21)
- REOTEMP Bimetal Thermom, 2 In Dial, 0 to 500F, Case Material: Aluminum (SUR50FV2)
- REOTEMP Bimetal Therm, 2-3/8 In Dial, -10to100C (HH1202C53PS)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (BC550R-0609)
- Reotemp Dial Thermometers