Shop All Air Freshener Dispensers
This Product is Discontinued
Renuzit
Air Freshener Bracket, Pearl, PK6 (Discontinued)
Mfr # 04395
Zoro # G4632993
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Width 3 3/4 in
- For Use With Mfr. No. DIA 03659
- Height 7 1/4 in
- Length 3 3/4 in
Product Information
- Brand Renuzit
- MFR # 04395
- Zoro # G4632993
- UPC # 017000043951
- Country of Origin United States
- Category Air Freshener Dispensers
Dimensions
Width | 3 3/4 in |
Height | 7 1/4 in |
Length | 3 3/4 in |
Details
Item | Adjustable Cone Holder |
Dispenser Mounting | Wall |
For Use With | Mfr. No. DIA 03659 |
Features | Adjustable Cone |
Material | Plastic |
Color | Pearl |
Air Freshener Form | Air Freshener Holders |
Compatible Mfg. Model Number | 00062, 03659, 03661, 03663, 03667, 03674 |
Accessory Type | Adjustable Cone Holder |
Cleaner Chemical Product Grouping | Air Freshener Holders |
Description
Adjustable Cone Holder, Pearl, Material Plastic, Length 3 3/4 in, Width 3 3/4 in, Height 7 1/4 in, Compatible Grainger Part Number 20L034, 39E509, Compatible Mfg. Model Number 00062, 03659, 03661, 03663, 03667, 03674, Features Adjustable Cone, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.