Shop All Air Fresheners & Odor Eliminators
Renuzit
Adjustables Air Freshener, Snuggle SuperFresh Scent, 7 oz Solid, PK12
Mfr # DIA 03659
Zoro # G1430026
original price:
$32.83
6% off
new price: $30.79
/pk 12, $2.57/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cone
- Cleaner Form Solid
- Cleaner Container Size 7 oz
- Standards BPI Certified
- Application Odor Control
Product Information
- Brand Renuzit
- MFR # DIA 03659
- Zoro # G1430026
- UPC # 23400065851
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 7 oz |
Size | 7 oz |
Details
Type | Cone |
Fragrance | Snuggle SuperFresh |
Cleaner Form | Solid |
Standards | BPI Certified |
Application | Odor Control |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 7 lbs |
Container Type | Cone |
Description
Renuzit® Adjustables Air Freshener, Snuggle SuperFresh Scent, 7 oz Solid, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Industrial Cleaner/Degreaser Hand Sprayer, Polyethylene Tank, Hose Not Included Hose Length (1046)
- TOUGH GUY 30 in Sweep Face Broom Head, Soft, Blue (12L010)
- GE Renuzit Simply Vanilla Scent Air Freshener 7 oz Gel (1718004)
- BINKS Construction Film, White, 300 ft (29-866)
- RENUZIT Raspberry Scent Air Freshener 7 oz Gel (1716905)
- RENUZIT Lovely Lavender Scent Air Freshener 7 oz Gel (43133)
- RENUZIT Adjustables Air Freshener, Lovely Lavender, 7 oz Solid (35001)
- RENUZIT Blissful Apple Cinnamon Scent Air Freshener 7 oz Gel (43122)
- QUEENAIRE Queenaire QTSV Qt Storm Odor Eliminator and Deodorizer (QTSV)
- WALEX PPRV2LAV Porta-Pak Lavender Breeze (W62-PPRV2LAV)
- PROTOCHEM LABORATORIES Lemon Total Release Odor Neutralizing Fogger, 6 oz. EA1 (PC-135LA-1)
- Renuzit Air Fresheners & Odor Eliminators