Shop All Toilet Seat Covers
Renown
Half-Fold Toilet Seat Paper Cover-Recycled, 20PK
Mfr # HFTSC-R
Zoro # G010107420
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Renown
- MFR # HFTSC-R
- Zoro # G010107420
- UPC # 810016140023
- Country of Origin United States
- Category Toilet Seat Covers
Description
Paper toilet seat covers can effectively prevents cross-infection of various skin diseases and cross-contamination and are helpful to avoid the psychological discomfort resulting from direct contact with toilet seat. Eco-friendly and 100% flushable, apply biodegradable material, water soluble, after using, paper toilet seat cover can be flushed away by water, quality half-fold paper toilet seat covers in a convenient, reduced case size for a hygienic barrier at an economical cost. Reduces system clogs caused by makeshift tissue and towel seat covers.Biodegradable, flushable and eco-friendlySoft and comfortableUser-friendlyPrecise quantity and gramConvenient and simple to useClean white seat covers offer a protective alternative250 covers per package20 packages per case5000 total covers per case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREASED LIGHTNING Lemon Scent Cleaner and Degreaser 32 oz Liquid (17569248591)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- SAFCO 15 gal Round Trash Can, Black, 15" Dia, Open Top, Stainless Steel, Galvanized Steel (9639BL)
- BEST SANITIZERS 1 gal. Foam Hand Soap Cartridge (SO10025)
- RENOWN Half-Fold Toilet Seat Paper Cover-Virgin, 20PK (HFTSC-V)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK125 (7410)
- BOARDWALK Toilet Seat Covers, 1/2 Fold, White (BWK-5000B)
- KIMBERLY-CLARK PROFESSIONAL Toilet Seat Cover, White, 3000 Sheets (7410)
- BAGCRAFT Sani/Shield Printed Toilet Seat Band, Paper, Blu/Wht, 16"x1.5", PK1000 (BGC 300591)
- IMPACT PRODUCTS Rest Assured Seat Covers, 14.25 x 16.85, White, PK5000 (25177673)
- HOSPECO Health Gards Toilet Seat Cover Dispenser 2 pk (HG-1-2)
- Renown Toilet Seat Covers