Shop All Bolt & Screw Extractor Sets
Rennsteig
Screw Extractor Double Edged Size 5
Mfr # 9R 471 005 3
Zoro # G0969118
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Overall Length (In.) 3.65"
Product Information
- Brand Rennsteig
- MFR # 9R 471 005 3
- Zoro # G0969118
- UPC # 843221019846
- Country of Origin Germany
- Category Bolt & Screw Extractor Sets
Dimensions
Overall Length (In.) | 3.65" |
Details
Material | Chrome Vanadium Steel |
Item | Screw Extractor Double Edged Size 5 |
Description
Screw Extractor Double Edged Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (8158)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- GEDORE Impact Screwdriver Bit Socket, 1", 32mm (IN K 21 32)
- ZIPLEVEL Ziplevel ZLB-Y75 Measurement Module Protective Boot (ZLB-Y75)
- RENNSTEIG Screw Extractor Double Edged Size 7 (9R 471 007 3)
- RENNSTEIG Screw Extractor Double Edged Size 3 (9R 471 003 3)
- RENNSTEIG Screw Extractor Double Edged Size 1 (9R 471 001 3)
- RENNSTEIG Screw Extractor Double Edged Set (9R 471 900 3)
- RENNSTEIG Screw Extractor Double Edged Size 2 (9R 471 002 3)
- GEARWRENCH 4 Piece Bolt Biter™ Screw Extractor Set (84787)
- HANSON 4pc Set (2-5) Spiral Screw Extractor Set (53625)
- Rennsteig Bolt & Screw Extractor Sets