Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Steel, 1000 lb.
Mfr # LPA-00.50-A
Zoro # G3341269
product price: $857.99
/ea
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Vertical Lift with 180 Degrees Flip
- Material Steel
- Safe Working Load 1,000 lb
- Jaw Capacity 0 in to 5/8 in
- Overall Width 2 1/2 in
Product Information
- Brand Renfroe
- MFR # LPA-00.50-A
- Zoro # G3341269
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 1/2 in |
Overall Height | 8 3/4 in |
Attachment Diameter | 1 1/8 in |
Overall Depth | 4 1/4 in |
Details
Item | Plate Clamp |
Operation | Vertical Lift with 180 Degrees Flip |
Material | Steel |
Safe Working Load | 1,000 lb |
Jaw Capacity | 0 in to 5/8 in |
Lifting Point | Pivoting Shackle Eye |
Jaw Material | Steel |
Locking Type | Load Activated |
Standards | ASME BTH-1 |
Working Load Limit | 1,000 lb |
Minimum Material Thickness | 0 in |
Maximum Jaw Opening | 5/8 in |
Minimum Jaw Opening | 0 in |
Open Type | Manual |
Clamp Type | Plate Clamp |
Close Type | Manual with Lock |
Maximum Material Thickness | 5/8 in |
Grip Type | Teeth |
Attachment Type | Pivoting Shackle |
Description
Plate Clamp, Working Load Limit 1,000 lb, Attachment Type Pivoting Shackle, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 5/8 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 5/8 in, Material Steel, Clamp Type Plate Clamp, Operation Vertical Lift with 180 Degrees Flip, Attachment Diameter 1 1/8 in, Grip Type Teeth, Overall Height 8 3/4 in, Overall Width 2 1/2 in, Overall Depth 4 1/4 in, Standards ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 4 in. Dia., 275 lb. (P17S-RP040K-12-001)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 10 ft L, 2 in W, Reinforced Edge Nylon, Gray (EET-2-902ME-10)
- TARPS NOW Industrial Curtain with Clear Window-12' H X 12' W-WALL MOUNT KIT (ICISC-1212-W)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x36x60 (SEC364F-SLD)
- RENFROE Plate Clamp, Steel, 1 ton (LPA-01.00-A)
- RENFROE Locking Turning Clamp, 12,000 lb. (TLA-06.00-A)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (JPA-01.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (SCPA-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- CAMPBELL CHAIN & FITTINGS Replacement Cam / Pad Kit for 3 ton "E" Clamp (6507031)
- Renfroe Below the Hook Lifting Devices