Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Horizontal Lift, 3 ton, PR
Mfr # LHC-03.00-A
Zoro # G3341241
product price: $1,253.99
/pr
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift
- Material Steel
- Safe Working Load 6,000 lb
- Jaw Capacity 0 in to 2 in
- Overall Width 6 1/8 in
Product Information
- Brand Renfroe
- MFR # LHC-03.00-A
- Zoro # G3341241
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 1/8 in |
Overall Height | 12 in |
Overall Depth | 8 in |
Attachment Diameter | 1 3/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift |
Material | Steel |
Safe Working Load | 6,000 lb |
Jaw Capacity | 0 in to 2 in |
Lifting Point | Shackle Eye |
Jaw Material | Steel |
Close Type | Manual |
Maximum Material Thickness | 2 in |
Minimum Material Thickness | 0 in |
Clamp Type | Plate Clamp |
Grip Type | Teeth |
Working Load Limit | 6,000 lb |
Minimum Jaw Opening | 0 in |
Attachment Type | Load Ring |
Maximum Jaw Opening | 2 in |
Open Type | Manual |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 3/8 in, Grip Type Teeth, Overall Height 12 in, Overall Width 6 1/8 in, Overall Depth 8 in, Standards Not Applicable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- SNAP-LOC Cargo Net, Military Grade, Nylon, 62 x 72in (SLAMCN6072)
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKE5)
- US CARGO CONTROL Side Mount Wheel Net W/ Cam Buckle & 2 Ratchets and Chain Extensions (SMWN2R51CE18)
- RENFROE Plate Clamp, Steel, Vertical Lift (LA-00.50-A)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, 1500 lb, Horizontal, PK2 (LHC-00.75-A)
- US CARGO CONTROL Grade 80 T-Grab Combo Hook (TGH38-80)
- Renfroe Below the Hook Lifting Devices