Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, Horizontal Lift, 12,000 lb, PR
Mfr # LHD-06.00-A
Zoro # G3727921
product price: $2,654.99
/pr
Free Shipping & Returns
$2,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Horizontal Lift
- Material Steel
- Safe Working Load 12,000 lb
- Jaw Capacity 0 in to 2 in
- Overall Width 10 1/4 in
Product Information
- Brand Renfroe
- MFR # LHD-06.00-A
- Zoro # G3727921
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 10 1/4 in |
Overall Height | 18 in |
Attachment Diameter | 1 5/8 in |
Overall Depth | 7 7/8 in |
Details
Item | Plate Clamp |
Operation | Horizontal Lift |
Material | Steel |
Safe Working Load | 12,000 lb |
Jaw Capacity | 0 in to 2 in |
Lifting Point | Shackle Eye |
Jaw Material | Steel |
Standards | ASME BTH-1 |
Open Type | Manual |
Maximum Material Thickness | 2 in |
Minimum Material Thickness | 0 in |
Attachment Type | Load Ring |
Grip Type | Teeth |
Close Type | Manual |
Minimum Jaw Opening | 0 in |
Working Load Limit | 12,000 lb |
Clamp Type | Plate Clamp |
Maximum Jaw Opening | 2 in |
Description
Plate Clamp, Working Load Limit 12,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 2 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 2 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 5/8 in, Grip Type Teeth, Overall Height 18 in, Overall Width 10 1/4 in, Overall Depth 7 7/8 in, Standards ASME BTH-1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit (5ZZ48)
- ZORO SELECT Wire Cart, 3 Shelf, 36x24x39, Zinc (2HDG4)
- MAILLON RAPIDE Pear Quick Link, 5/16 in., 1056 lb. (P-080-GS)
- STREN-FLEX Round Sling, Endless, Red, 10ft L, Polyester (STRERS5-10)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- RENFROE Beam Clamp, 6000 lb, Vertical, 3 to 7-1/2In (BC-03.00-A)
- RENFROE Plate Clamp, Steel, 1000 lb. (LPA-00.50-A)
- RENFROE Plate Clamp, Vertical Lift, 3 ton (LA-03.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (LJ-02.00-A)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- Renfroe Beam & Plate Clamps