Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 6000 lb, Horizontal, PK2
Mfr # DWS-03.00-A
Zoro # G8205872
product price: $3,039.99
/pk 2, $1,520.00/ea
Free Shipping & Returns
$3,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 6,000 lb
- Overall Width 6 1/2 in
- Jaw Capacity 0 in to 1-1/4 in
- Safe Working Load 6,000 lb
- Jaw Material Steel
Product Information
- Brand Renfroe
- MFR # DWS-03.00-A
- Zoro # G8205872
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 11 3/4 in |
Overall Depth | 11 3/4 in |
Attachment Diameter | 1 1/8 in |
Details
Item | Plate Clamp |
Working Load Limit | 6,000 lb |
Jaw Capacity | 0 in to 1-1/4 in |
Safe Working Load | 6,000 lb |
Jaw Material | Steel |
Lifting Point | Load Ring |
Standards | ASME BTH-1 |
Locking Type | Lock Closed |
Operation | Horizontal Lift |
Material | Steel |
Close Type | Manual with Lock |
Minimum Material Thickness | 0 in |
Clamp Type | Plate Clamp |
Open Type | Manual |
Maximum Material Thickness | 1 1/4 in |
Minimum Jaw Opening | 0 in |
Maximum Jaw Opening | 1 1/4 in |
Grip Type | Teeth |
Attachment Type | Load Ring |
Description
Plate Clamp, Working Load Limit 6,000 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual with Lock, Minimum Material Thickness 0 in, Maximum Material Thickness 1 1/4 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 1/4 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 1/8 in, Grip Type Teeth, Overall Height 11 3/4 in, Overall Width 6 1/2 in, Overall Depth 11 3/4 in, Standards ASME BTH-1, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- CM Clevlok HercAlloy Sling Hook With Latch, 38 In Trade, 8800 Lb Load, 80100 Grade, Steel Alloy (657719)
- ZORO SELECT Conveyor H-Stand, 31to43In, 36BF (5W819)
- DAYTON Cable, 1/16 in., 25 ft., 1 x 19, SS (33RG63)
- RENFROE Plate Clamp, 1000lb, Horizontal, PK2 (DWS-00.50-A)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, Horizontal Lift, 3 ton, PR (LHC-03.00-A)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 1/16 in - 5/8 in Grip, 1/2 ton WLL (6423000)
- Renfroe Below the Hook Lifting Devices