Shop All Beam & Plate Clamps
Renfroe
Plate Clamp, 500 lb, Horizontal, PK2
Mfr # LHC-00.25-A
Zoro # G6178864
product price: $666.99
/pk 2, $333.50/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 500 lb
- Overall Width 2 1/4 in
- Lifting Point Load Ring
- Operation Horizontal Lift
- Jaw Capacity 0 in to 1 in
Product Information
- Brand Renfroe
- MFR # LHC-00.25-A
- Zoro # G6178864
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 2 1/4 in |
Overall Height | 5 in |
Attachment Diameter | 1 in |
Overall Depth | 4 in |
Details
Item | Plate Clamp |
Working Load Limit | 500 lb |
Lifting Point | Load Ring |
Operation | Horizontal Lift |
Jaw Capacity | 0 in to 1 in |
Locking Type | Nonlocking |
Safe Working Load | 500 lb |
Jaw Material | Steel |
Standards | ANSI B30.20 |
Material | Steel |
Minimum Material Thickness | 0 in |
Minimum Jaw Opening | 0 in |
Maximum Material Thickness | 1 in |
Close Type | Manual |
Grip Type | Teeth |
Open Type | Manual |
Clamp Type | Plate Clamp |
Attachment Type | Load Ring |
Maximum Jaw Opening | 1 in |
Description
Plate Clamp, Working Load Limit 500 lb, Attachment Type Load Ring, Open Type Manual, Close Type Manual, Minimum Material Thickness 0 in, Maximum Material Thickness 1 in, Minimum Jaw Opening 0 in, Maximum Jaw Opening 1 in, Material Steel, Clamp Type Plate Clamp, Operation Horizontal Lift, Attachment Diameter 1 in, Grip Type Teeth, Overall Height 5 in, Overall Width 2 1/4 in, Overall Depth 4 in, Standards ANSI B30.20, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brake (MHGX4EC69GGS)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27S-NMB060K-16)
- LITTLE GIANT LADDERS Wheel Lift Assembly, Alum, Powder Coated (15076)
- RENFROE Plate Clamp, Vertical Lift, 2 ton (LPA-02.00-A)
- RENFROE Plate Clamp, Vertical Lift, 3 ton (LA-03.00-A)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (LJ-01.00-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (FR-00.50-A)
- RENFROE Plate Clamp, 1000 lb, Vertical, 0 to 3/4 In (LJ-00.50-A)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (LJ-03.00-A)
- BISON LIFTING EQUIPMENT 1 Ton Universal Plate Clamp (UPG-10)
- Renfroe Beam & Plate Clamps