Shop All Motor Oil
Renewable Lubricants
Trans-Hydraulic Fluid, Tractor, 1 Gal, 10W-30
Mfr # 81223
Zoro # G3119207
original price:
$63.15
27% off
new price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Yellow
- Series Bio-SynXtra(TM)
- Lubricant NSF Rating Not Rated
- Container Size 1 gal
- Max. Operating Temp. 250 Degrees F
Product Information
- Brand Renewable Lubricants
- MFR # 81223
- Zoro # G3119207
- UPC # 096523812237
- Country of Origin United States
- Category Motor Oil
Dimensions
Container Size | 1 gal |
Details
Item | Tractor Hydraulic Fluid |
Color | Light Yellow |
Series | Bio-SynXtra(TM) |
Lubricant NSF Rating | Not Rated |
Max. Operating Temp. | 250 Degrees F |
ISO Viscosity Grade | 46 |
Application | Biodegradable, nontoxic fluids formulated for powershift transmissions, final drives, power take-offs, hydraulic, and brakes. USDA BioPreferred Designated. |
Standards | Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, John Deere's Quatrol and Hygard (Specification J20-C); Allison C-3, Cat TO-2 and API GL-4, Low-Speed/High Torque. Passes: J20-C/M1139 High Torque Axle, Wet Brake Chatter/Squawk, PTO Clutch and the North America Performance Requirements for Universal Tractor Transmission Oils (UTTOs). Meets and exceeds universal tractor fluid (UTF) specifications for OEMS. |
SAE Grade | 10W-30 |
Base Oil | Vegetable Oil |
Four-Ball Wear | 0.36mm |
Viscosity Index | 210 |
Item - Hydraulic Oils | Hydraulic Oil |
Flash Point | 486 Degrees F |
Specific Gravity | 0.89 |
Pour Point | -49 Degrees F |
Container Style | Jug |
Timken OK Load | 16 lb |
Min. Operating Temp. | -30 Degrees F |
Container Type | Can |
NSF Rating | Not Rated |
Description
Tractor Hydraulic Fluid, Container Size 1 gal, Color Light Yellow, Container Type Can, Flash Point 486 Degrees F, Pour Point -49 Degrees F, Series Bio-SynXtra(TM), Specific Gravity 0.89
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Starter For 4.4L Perkins 1104D 11.131.900 11.132.008 72736031 2873K604 (410-29044)
- BUYERS PRODUCTS 6 Inch Amber Oval Recessed Strobe Light With 24 LED (SL65AO)
- SG TOOL AID Slide Hammer/Puller For Front Wheel Hubs/Rear Axles, 10 Lbs (SGT66370)
- MARINCO Deluxe Ss Wiper Blade 18 Inch (34018S)
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 5W-30, 1 Gal. (85123)
- RENEWABLE LUBRICANTS 2-Cycle Engine Oil, 1 Gal., SAE 20 (85203)
- RENEWABLE LUBRICANTS Engine Oil, 15W-40, Bio-Synthetic, 1 Qt. (85351)
- RENEWABLE LUBRICANTS Engine Oil, Bio-Synthetic, 15W-40, 1 Gal. (85353)
- RENEWABLE LUBRICANTS Engine Oil, 5W-40, Bio-Synthetic, 1 Gal. (85253)
- RENEWABLE LUBRICANTS Trans-Hydraulic Fluid, Tractor, 1 Gal, 5W-20 (81303)
- THRIVE Synthetic Blend 10W30 High Mileage Engine Oil 6 Gal Bag-In-Box (406016)
- Renewable Lubricants Motor Oil